Skip to content Skip to navigation menu
BradfordB31M-R800600

B31M-R800600

Sanitary Clamp x Buttweld Concentric Reducer
Item #103701954
  • 8" to 6" Tube O.D.
  • 316L Stainless
  • Sanitary Clamp x Buttweld Concentric Reducer
BradfordB31M-R800600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" to 6" Tube O.D.
  • 316L Stainless
  • Sanitary Clamp x Buttweld Concentric Reducer

description

  • These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.

applications

  • Dairy
  • Food
  • Beverage
  • Pharmaceutical
  • Cosmetics

compliances

  • 0
Tube O.D. 6 in, 8 in
Material 316L Stainless Steel
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison