- 4" to 3" Tube O.D.
- 316L Stainless
- Sanitary Clamp x Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Pharmaceutical
- Cosmetics
- Dairy
- Food
- Beverage
compliances
- 0
| Tube O.D. | 3 in, 4 in |
| Length | 4 5/8 in |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.083 in |
| Weight | 1.325 LB |

