- 3" to 2 1/2" Tube O.D.
- 316L Stainless
- Sanitary Clamp x Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Material | 316L Stainless Steel |
| Length | 2 1/2 in |
| Wall Thickness | 0.065 in |
| Tube O.D. | 2 1/2 in, 3 in |
| Weight | 2.0 LB |

