- 4" to 2" Tube O.D.
- 304 Stainless Steel
- Sanitary Clamp x Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Cosmetics
- Pharmaceutical
- Food
- Dairy
- Beverage
compliances
- 0
| Wall Thickness | 0.083 in |
| Material | 304 Stainless Steel |
| Length | 8 5/8 in |
| Tube O.D. | 2 in, 4 in |
| Weight | 2.005 LB |

