- 3/4 Tube to 1/2 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 2 in |
| End Size | 1/2 Tube, 3/4 Tube |
| Tube O.D. | 1/2 in, 3/4 in |
| Material | 316L Stainless Steel |
| Fitting Type | Concentric Reducer |
| Weight | 0.105 LB |

