- 6 Tube to 2 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Concentric Reducer |
| End Size | 2 Tube, 6 Tube |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in, 6 in |
| Length | 6 7/8 in |
| Weight | 3.15 LB |

