- 4 Tube to 1 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| End Size | 1 Tube, 4 Tube |
| Fitting Type | Concentric Reducer |
| Tube O.D. | 1 in, 4 in |
| Weight | 2.665 LB |
| Material | 316L Stainless Steel |
| End Size | 1 Tube, 4 Tube |
| Fitting Type | Concentric Reducer |
| Tube O.D. | 1 in, 4 in |
| Weight | 2.665 LB |