- 3 Tube to 2 1/2 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 1/2 Tube, 3 Tube |
| Tube O.D. | 2 1/2 in, 3 in |
| Fitting Type | Concentric Reducer |
| Material | 316L Stainless Steel |
| Length | 3 in |
| Weight | 0.742 LB |

