- 2 Tube to 3/4 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 in, 3/4 in |
| End Size | 3/4 Tube, 2 Tube |
| Fitting Type | Concentric Reducer |
| Length | 6 in |
| Material | 316L Stainless Steel |
| Weight | 0.59 LB |

