Bradford
B3114MP-R200150
Sanitary Clamp Concentric Reducer
Item #101931724
-
3A Certification -
HACCP Friendly
- 2 Tube to 1 1/2 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Beverage
- Meat processing
- Dairy
- Food
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Tube O.D. | 1 1/2 in, 2 in |
| Material | 316L Stainless Steel |
| Length | 3 in |
| End Size | 1 1/2 Tube, 2 Tube |
| Fitting Type | Concentric Reducer |
| Weight | 0.41 LB |
-
3A Certification -
HACCP Friendly


