- 8 Tube to 6 Tube
- Concentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 6 in, 8 in |
| Length | 7 3/4 in |
| End Size | 6 Tube, 8 Tube |
| Fitting Type | Concentric Reducer |
| Weight | 14.0 LB |

