- 6 Tube to 4 Tube
- Concentric Reducer
- 304 Stainless Steel
applications
- Beverage
- Meat processing
- Food
- Dairy
compliances
- 0
| End Size | 4 Tube, 6 Tube |
| Fitting Type | Concentric Reducer |
| Length | 7 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in, 6 in |
| Weight | 4.565 LB |

