Skip to content Skip to navigation menu
BradfordB2WK-R600U

B2WK-R600U

Sanitary 45° Weld Elbow
Item #103604436
  • 6" Tube O.D.
  • 316L Stainless
  • Sanitary 45° Weld Elbow
BradfordB2WK-R600U
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Tube O.D.
  • 316L Stainless
  • Sanitary 45° Weld Elbow
Wall Thickness 0.109 in
Tube O.D. 6 in
Material 316L Stainless Steel
Radius 9 in
Fitting Type 45° Elbow
Weight 4.795 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison