- 2.5" Tube O.D.
- 316L Stainless
- Sanitary 45° Weld Elbow
| Radius | 3 3/4 in |
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Fitting Type | 45° Elbow |
| Tube O.D. | 2 1/2 in |
| Weight | 0.385 LB |
| Radius | 3 3/4 in |
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Fitting Type | 45° Elbow |
| Tube O.D. | 2 1/2 in |
| Weight | 0.385 LB |