
- 4" Tube O.D.
- Sanitary 45° Buttweld Elbow
- 304 Stainless Steel
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
Material | 304 Stainless Steel |
Fitting Type | 45° Elbow |
Radius | 6 in |
Tube O.D. | 4 in |
Wall Thickness | 0.083 in |
Weight | 1.33 LB |
