- 2 1/2" Tube O.D.
- Sanitary 45° Buttweld Elbow
- 304 Stainless Steel
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Radius | 3 3/4 in |
| Tube O.D. | 2 1/2 in |
| Wall Thickness | 0.065 in |
| Fitting Type | 45° Elbow |
| Material | 304 Stainless Steel |
| Weight | 0.42 LB |

