- 1.5" Tube O.D.
- 304 Stainless Steel
- Sanitary 45° Weld Elbow
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Radius | 2 1/4 in |
| Fitting Type | 45° Elbow |
| Wall Thickness | 0.065 in |
| Weight | 0.135 LB |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Radius | 2 1/4 in |
| Fitting Type | 45° Elbow |
| Wall Thickness | 0.065 in |
| Weight | 0.135 LB |