Skip to content Skip to navigation menu
Unpolished 90° Weld Elbow

B2WCL-R200U

Unpolished 90° Weld Elbow
Item #101921999
  • 2" Tube O.D.
  • 316L Stainless
  • Sanitary 90° Weld Elbow
Unpolished 90° Weld Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Tube O.D.
  • 316L Stainless
  • Sanitary 90° Weld Elbow

description

  • These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
Fitting Type 90° Elbow
Tube O.D. 2 in
Material 316L Stainless Steel
Wall Thickness 0.065 in
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison