
- 1" Tube O.D.
- 316L Stainless
- Sanitary 90° Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
Material | 316L Stainless Steel |
Fitting Type | 90° Elbow |
Wall Thickness | 0.065 in |
Tube O.D. | 1 in |
Weight | 0.14 LB |
