- 2.5" Tube O.D.
- 304 Stainless Steel
- Sanitary 90° Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Wall Thickness | 0.065 in |
| Fitting Type | 90° Elbow |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Weight | 0.809 LB |

