Skip to content Skip to navigation menu
Unpolished 90° Weld Elbow

B2WCL-G1000U

Unpolished 90° Weld Elbow
Item #101841226
  • 10" Tube O.D.
  • 304 Stainless Steel
  • Sanitary 90° Weld Elbow
Unpolished 90° Weld Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10" Tube O.D.
  • 304 Stainless Steel
  • Sanitary 90° Weld Elbow

description

  • These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
Tube O.D. 10 in
Wall Thickness 0.109 in
Material 304 Stainless Steel
Fitting Type 90° Elbow
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison