- 4 in Clamp
- Long Radius
- 90° Sweep Elbow
- 316L Stainless
- 24" Radius
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| End Size | 4 Tube |
| Radius | 24 in |
| Fitting Type | Clamp Long Radius 90° Sweep Elbow |
| Weight | 7.0 LB |

