Skip to content Skip to navigation menu
Unpolished 90° Weld Elbow w/ Tangents

B2S-R75U

Unpolished 90° Weld Elbow w/ Tangents
Item #101848335
  • 0.75" Tube O.D.
  • 316L Stainless
  • Sanitary 90° Weld Elbow w/Tangents
Unpolished 90° Weld Elbow w/ Tangents
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" Tube O.D.
  • 316L Stainless
  • Sanitary 90° Weld Elbow w/Tangents

description

  • These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
Material 316L Stainless Steel
Fitting Type 90° Elbow w/Tangents
Tube O.D. 3/4 in
Wall Thickness 0.065 in
Weight 0.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison