
Bradford
B2P-G400
Sanitary Threaded Bevel Seat x Plain Bevel Seat w/Hex Nut 45° Elbow
Item #101783798


applications
- Food
- Dairy
- Beverage
features
- Material: CF8 (304) stainless steel
compliances
- 0
Weight | 2.0 LB |
