- 0.75" Tube O.D.
- 316L Stainless
- Sanitary 45° Weld Elbow w/Tangents
| Wall Thickness | 0.065 in |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| Fitting Type | 45° Elbow w/Tangents |
| Weight | 0.18 LB |
| Wall Thickness | 0.065 in |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| Fitting Type | 45° Elbow w/Tangents |
| Weight | 0.18 LB |