Skip to content Skip to navigation menu
BradfordB2KS-R300U

B2KS-R300U

Sanitary 45° Weld Elbow w/ Tangents
Item #101931329
  • 3" Tube O.D.
  • 316L Stainless
  • Sanitary 45° Weld Elbow w/Tangents
BradfordB2KS-R300U
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Tube O.D.
  • 316L Stainless
  • Sanitary 45° Weld Elbow w/Tangents
Tube O.D. 3 in
Material 316L Stainless Steel
Fitting Type 45° Elbow w/Tangents
Wall Thickness 0.065 in
Weight 1.23 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison