- 1" Tube O.D.
- 304 Stainless Steel
- Sanitary 45° Weld Elbow w/Tangents
| Fitting Type | 45° Elbow w/Tangents |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.065 in |
| Weight | 0.124 LB |
| Fitting Type | 45° Elbow w/Tangents |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.065 in |
| Weight | 0.124 LB |