
- 3/4" 45° Clamp Elbow
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Radius | 1 1/8 in |
Fitting Type | 45° Clamp Elbow |
Material | 316L Stainless Steel |
Tube O.D. | 3/4 in |
End Size | 3/4 Tube |
Weight | 0.095 LB |

Radius | 1 1/8 in |
Fitting Type | 45° Clamp Elbow |
Material | 316L Stainless Steel |
Tube O.D. | 3/4 in |
End Size | 3/4 Tube |
Weight | 0.095 LB |