- 6" 45° Clamp Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 6 Tube |
| Tube O.D. | 6 in |
| Fitting Type | 45° Clamp Elbow |
| Radius | 9 in |
| Material | 316L Stainless Steel |
| Weight | 5.7 LB |
| End Size | 6 Tube |
| Tube O.D. | 6 in |
| Fitting Type | 45° Clamp Elbow |
| Radius | 9 in |
| Material | 316L Stainless Steel |
| Weight | 5.7 LB |