- 12" 45° Clamp Elbow
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 45° Clamp Elbow |
| Radius | 18 in |
| End Size | 12 Tube |
| Tube O.D. | 12 in |
| Material | 316L Stainless Steel |
| Weight | 19.35 LB |
| Fitting Type | 45° Clamp Elbow |
| Radius | 18 in |
| End Size | 12 Tube |
| Tube O.D. | 12 in |
| Material | 316L Stainless Steel |
| Weight | 19.35 LB |