
- 1 1/2" 45° Clamp Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Fitting Type | 45° Clamp Elbow |
Tube O.D. | 1 1/2 in |
End Size | 1 1/2 Tube |
Radius | 2 1/4 in |
Material | 304 Stainless Steel |
Weight | 0.326 LB |

Fitting Type | 45° Clamp Elbow |
Tube O.D. | 1 1/2 in |
End Size | 1 1/2 Tube |
Radius | 2 1/4 in |
Material | 304 Stainless Steel |
Weight | 0.326 LB |