- 10" 45° Clamp Elbow
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | 45° Clamp Elbow |
| Material | 304 Stainless Steel |
| End Size | 10 Tube |
| Tube O.D. | 10 in |
| Radius | 15 in |
| Weight | 11.0 LB |
| Fitting Type | 45° Clamp Elbow |
| Material | 304 Stainless Steel |
| End Size | 10 Tube |
| Tube O.D. | 10 in |
| Radius | 15 in |
| Weight | 11.0 LB |