- 1" Tube O.D.
- Sanitary 45° Clamp x Buttweld Elbow
- 304 Stainless Steel
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Food
- Dairy
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Wall Thickness | 0.065 in |
| Fitting Type | 45° Elbow |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| B | 1.688 in |
| Weight | 0.262 LB |

