- 4" Tube O.D.
- Sanitary 90° Plain Bevel Seat w/Hex Nut x Buttweld Elbow
- 316L Stainless
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Pharmaceutical
- Cosmetics
- Dairy
- Food
- Beverage
features
- Material: CF8 (304) stainless steel
compliances
- 0
| B | 8.312 in |
| Tube O.D. | 4 in |
| Wall Thickness | 0.083 in |
| Fitting Type | 90° Elbow |
| Material | 316L Stainless Steel |
| Weight | 5.0 LB |

