- 3" 90° Clamp x Threaded Bevel Seat Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Bevel | 3 Bevel(m) |
| B | 5.406 in |
| Fitting Type | 90° Clamp x Threaded Bevel Seat Elbow |
| Material | 316L Stainless Steel |
| Tube O.D. | 3 in |
| End Size | 3 Tube, 3 Bevel(m) |
| Weight | 5.0 LB |

