- 2 1/2" 90° Clamp x Threaded Bevel Seat Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Bevel | 2 1/2 Bevel(m) |
| Material | 316L Stainless Steel |
| End Size | 2 1/2 Tube, 2 1/2 Bevel(m) |
| Fitting Type | 90° Clamp x Threaded Bevel Seat Elbow |
| Tube O.D. | 2 1/2 in |
| B | 5 3/8 in |
| Weight | 3.0 LB |

