- 1" 90° Clamp x Threaded Bevel Seat Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| B | 2.218 in |
| End Size | 1 Tube, 1 Bevel(m) |
| Bevel | 1 Bevel(m) |
| Material | 316L Stainless Steel |
| Fitting Type | 90° Clamp x Threaded Bevel Seat Elbow |
| Tube O.D. | 1 in |
| Weight | 3.0 LB |

