- 4" 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Material | 316L Stainless Steel |
| B | 7.031 in |
| End Size | 4 Tube, 4 Bevel(f) |
| Bevel | 4 Bevel(f) |
| Tube O.D. | 4 in |
| Fitting Type | 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow |
| Weight | 5.0 LB |

