- 2 1/2" 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow
- 316L Stainless Steel
applications
- Beverage
- Meat processing
- Dairy
- Food
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Bevel | 2 1/2 Bevel(f) |
| Fitting Type | 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow |
| B | 4 5/8 in |
| End Size | 2 1/2 Tube, 2 1/2 Bevel(f) |
| Weight | 2.595 LB |

