- 2" 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Fitting Type | 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow |
| End Size | 2 Tube, 2 Bevel(f) |
| B | 3 3/4 in |
| Bevel | 2 Bevel(f) |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Weight | 1.75 LB |

