- 1 1/2" 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow
- 304 Stainless Steel
applications
- Dairy
- Food
- Beverage
- Meat processing
features
- Material: CF8 (304) stainless steel
compliances
- 0
| End Size | 1 1/2 Tube, 1 1/2 Bevel(f) |
| Bevel | 1 1/2 Bevel(f) |
| Material | 304 Stainless Steel |
| Fitting Type | 90° Clamp x Plain Bevel Seat w/ Hex Nut Elbow |
| Tube O.D. | 1 1/2 in |
| B | 2.968 in |
| Weight | 1.085 LB |

