- 8" 90° Clamp Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 8 in |
| End Size | 8 Tube |
| Radius | 18 in |
| Fitting Type | 90° Clamp Elbow |
| Weight | 16.24 LB |
| Material | 316L Stainless Steel |
| Tube O.D. | 8 in |
| End Size | 8 Tube |
| Radius | 18 in |
| Fitting Type | 90° Clamp Elbow |
| Weight | 16.24 LB |