- 3/4" 90° Clamp Elbow
- 316L Stainless Steel
applications
- Meat processing
- Food
- Beverage
- Dairy
compliances
- 0
| End Size | 3/4 Tube |
| Radius | 1 1/8 in |
| Fitting Type | 90° Clamp Elbow |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| Weight | 0.15 LB |
| End Size | 3/4 Tube |
| Radius | 1 1/8 in |
| Fitting Type | 90° Clamp Elbow |
| Tube O.D. | 3/4 in |
| Material | 316L Stainless Steel |
| Weight | 0.15 LB |