- 6" 90° Clamp Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 6 in |
| End Size | 6 Tube |
| Radius | 9 in |
| Fitting Type | 90° Clamp Elbow |
| Weight | 10.0 LB |
| Material | 316L Stainless Steel |
| Tube O.D. | 6 in |
| End Size | 6 Tube |
| Radius | 9 in |
| Fitting Type | 90° Clamp Elbow |
| Weight | 10.0 LB |