- 2 1/2" 90° Clamp Elbow
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 1/2 Tube |
| Radius | 3 3/4 in |
| Fitting Type | 90° Clamp Elbow |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Weight | 1.135 LB |
| End Size | 2 1/2 Tube |
| Radius | 3 3/4 in |
| Fitting Type | 90° Clamp Elbow |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Weight | 1.135 LB |