- 10" 90° Clamp Elbow
- 316L Stainless Steel
applications
- Beverage
- Meat processing
- Food
- Dairy
compliances
- 0
| Tube O.D. | 10 in |
| Material | 316L Stainless Steel |
| Fitting Type | 90° Clamp Elbow |
| Radius | 15 in |
| End Size | 10 Tube |
| Weight | 25.0 LB |
| Tube O.D. | 10 in |
| Material | 316L Stainless Steel |
| Fitting Type | 90° Clamp Elbow |
| Radius | 15 in |
| End Size | 10 Tube |
| Weight | 25.0 LB |