- 2" 90° Clamp Elbow
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Material | 304 Stainless Steel |
| Radius | 3 in |
| Tube O.D. | 2 in |
| Fitting Type | 90° Clamp Elbow |
| End Size | 2 Tube |
| Weight | 0.78 LB |
-
3A Certification -
HACCP Friendly



