- 2" Clamp x 1" Clamp 90° Non-Tapered Reducing Clamp Elbow
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| B | 2 in |
| Material | 316L Stainless Steel |
| Fitting Type | 90° Non-Tapered Reducing Clamp Elbow |
| End Size | 1 Tube, 2 Tube |
| Tube O.D. | 1 in, 2 in |
| Weight | 2.0 LB |

