- 2 1/2" Clamp x 1 1/2" Clamp 90° Non-Tapered Reducing Clamp Elbow
- 304 Stainless
applications
- Meat processing
- Beverage
- Food
- Dairy
compliances
- 0
| Material | 304 Stainless Steel |
| Fitting Type | 90° Non-Tapered Reducing Clamp Elbow |
| Tube O.D. | 1 1/2 in, 2 1/2 in |
| B | 2 3/4 in |
| End Size | 1 1/2 Tube, 2 1/2 Tube |
| Weight | 2.0 LB |

