
- 1/2" Tube O.D.
- Sanitary 90° Clamp x Buttweld Elbow
- 316L Stainless
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
Tube O.D. | 1/2 in |
Fitting Type | 90° Clamp x Buttweld Elbow |
Material | 316L Stainless Steel |
Weight | 1.0 LB |
